Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Aluminum,
- Mfr # ZUSA-PF-21743
- Zoro # G922968904
product price:Â
$
62.59
/ea
Key Features
Thread Sealant Type
PTFE
Wire Rope Length
36 in
Material Grade
6063
Side A Connection Type
Threaded
Application
Air, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21743
- Zoro #
- G922968904
- UPC #
- 00197666230374
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 36 in
- Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Item
- Pipe Nipple
- Thread Sealant Type
- PTFE
- Material Grade
- 6063
- Side A Connection Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 125
- Side A Thread Type
- NPT
- Material
- Aluminum
- Schedule
- Schedule 40
- Side B Gender
- Male
- Side A Gender
- Male
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Seamless
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Shell Material
- Aluminum
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 2 1/2 in, Overall Length 36 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.