Aluminum, 90Elbow, 3/4"NPTx3/4"NPT

  • Mfr # ZUSA-PF-9490
  • Zoro # G7687684
product price: 
$
37.89
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
90 Degrees Elbow
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9490
Zoro #
G7687684
UPC #
193005062880
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Thread Size A
1/2"-14
Fitting Thread Size B
1/2"-14

Details

Item
Metal Pipe Elbow
Pipe Fitting Material
Aluminum
Specific Fitting Shape
90 Degrees Elbow
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Color
Silver
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
14
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Side B Gender
Male
Fitting Side A Gender
Female
Low Lead Compliance Level
Not Compliant
Class
Class 150
Fitting Side B Type
Threaded
Maximum Operating Pressure
150 psi
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Finish/Coating
None
Side B Thread Type
NPT
Material Grade
6061-T6
Wire Color
Silver

Description

90 Degrees Street Elbow, Aluminum, Class Class 150, 3/4 in, Female, NPT, 14, 3/4 in, Male, NPT, 14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews