Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Aluminum,
- Mfr # ZUSA-PF-6118
- Zoro # G722968043
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Side A Connection Type
Threaded
Thread Sealant Type
PTFE
Side A Gender
Male
Side B Thread Type
NPT
Metal Pipe Construction
Seamless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-6118
- Zoro #
- G722968043
- UPC #
- 193005434816
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Side A Gender
- Male
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Seamless
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Configuration
- Threaded on Both Ends
- Item
- Pipe Nipple
- Side A Thread Type
- NPT
- Standards
- ASTM B241, ANSI/ASME B1.20.1
- Side B Connection Type
- Threaded
- Material Grade
- 6063
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Material
- Aluminum
- Application
- Air, Non-Potable Water, Oils
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 125
- Side B Gender
- Male
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 2 1/2 in
- Nominal Pipe Size
- 1 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 in, Overall Length 2 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.