Shop ZORO SELECT

Aluminum, Straight, 2 in NPT x 1 in NPT

  • Mfr # ZUSA-PF-9413
  • Zoro # G7690274

product price: 
$
41.19
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9413
Zoro #
G7690274
UPC #
193005062514
Country of Origin
United States

Dimensions

Hex Size
2 9/16 in
Overall Length
1 9/16 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Thread Size B
3/4"-14
Fitting Thread Size A
2"-11.5
Wire Rope Length
1 9/16 in
Length
1 9/16 in

Details

Item
Metal Pipe Straight
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oils
Includes Seal
No
Fitting Side A Pipe Threading
12
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Class
Class 150
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
12
Fitting Side A Gender
Male
Low Lead Compliance Level
Not Compliant
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Material Grade
6061-T6
Side A Thread Type
NPT
Finish/Coating
None
Wire Color
Silver

Description

Hex Bushing, Aluminum, Class Class 150, 2 in, Male, NPT, 12, 1 in, Female, NPT, 12, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.