Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Brass, 2 in, NPT , 2 in
- Mfr # ZUSA-PF-21228
- Zoro # G522968007
product price:Â
$
39.15
/ea
Key Features
Schedule
Schedule 40
Metal Pipe Construction
Seamless
Nominal Pipe Size
2 in
Minimum Operating Temperature
-4 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21228
- Zoro #
- G522968007
- UPC #
- 00197666223024
- Country of Origin
- China
- Schedule
- Schedule 40
- Metal Pipe Construction
- Seamless
- Minimum Operating Temperature
- -4 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on One End
- Material
- Brass
- Side A Gender
- Male
- Maximum Operating Temperature
- 800.6 Degrees F
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 125
- Side B Connection Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Side A Thread Type
- NPT
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Nominal Pipe Size
- 2 in
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 2 in, Overall Length 2 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.