Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Brass,
- Mfr # ZUSA-PF-21279
- Zoro # G222969281
product price:Â
$
54.49
/ea
Key Features
Schedule
Schedule 40
Fitting Compatibility
Class 125
Side B Thread Type
BSPT
Metal Pipe Construction
Seamless
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21279
- Zoro #
- G222969281
- UPC #
- 00197666217603
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 4 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 4 in
- Length
- 4 in
Details
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 125
- Side B Thread Type
- BSPT
- Metal Pipe Construction
- Seamless
- Application
- Air, Gases, Oils, Potable Water
- Side B Gender
- Male
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -4 Degrees F
- Side A Gender
- Male
- Material
- Brass
- Maximum Operating Temperature
- 800.6 Degrees F
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Thread Type
- BSPT
- Thread Configuration
- Threaded on Both Ends
- Item
- Pipe Nipple
- Shell Material
- Brass
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 4 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.