Pipe Nipple, Brass,

  • Mfr # ZUSA-PF-21840
  • Zoro # G122968520
product price: 
$
7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Fitting Compatibility
Class 125
Thread Sealant Type
PTFE
Material
Brass
Material Grade
C23000
Minimum Operating Temperature
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-21840
Zoro #
G122968520
UPC #
00197666215425
Country of Origin
China

Dimensions

Wire Rope Length
2 1/2 in
Nominal Pipe Size
1/4 in
Overall Length
2 1/2 in
Length
2 1/2 in

Details

Item
Pipe Nipple
Fitting Compatibility
Class 125
Thread Sealant Type
PTFE
Material
Brass
Material Grade
C23000
Minimum Operating Temperature
-20 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
125 psi @ 72 Degrees F
Side B Thread Type
NPT
Maximum Steam Pressure
282 psi @ 450 Degrees F
Schedule
Schedule 40
Side B Gender
Male
Side A Thread Type
NPT
Side A Gender
Male
Application
Air, Gases, Oils, Potable Water
Side B Connection Type
Threaded
Metal Pipe Construction
Seamless
Maximum Operating Temperature
400 Degrees F
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Shell Material
Brass

Description

Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 282 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 2 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews