Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Brass,
- Mfr # ZUSA-PF-21861
- Zoro # G422967957
product price:Â
$
36.29
/ea
Key Features
Material Grade
C23000
Side B Thread Type
NPT
Metal Pipe Construction
Seamless
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21861
- Zoro #
- G422967957
- UPC #
- 00197666214534
- Country of Origin
- China
- Material Grade
- C23000
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Seamless
- Side A Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Thread Sealant Type
- PTFE
- Side A Gender
- Male
- Side B Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 125
- Side B Gender
- Male
- Material
- Brass
- Maximum Operating Temperature
- 400 Degrees F
- Item
- Pipe Nipple
- Minimum Operating Temperature
- -20 Degrees F
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Maximum Steam Pressure
- 731 psi @ 300 Degrees F
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Wire Rope Length
- 3 1/2 in
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 731 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 3 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.