Pipe Nipple, Brass,
- Mfr # ZUSA-PF-21960
- Zoro # G822968998
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Side A Connection Type
Threaded
Nominal Pipe Size
4 in
Material Grade
C23000
Schedule
Schedule 40
Maximum Operating Pressure
125 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21960
- Zoro #
- G822968998
- UPC #
- 00197666217887
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Material Grade
- C23000
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Material
- Brass
- Thread Configuration
- Threaded on Both Ends
- Maximum Steam Pressure
- 561 psi @ 300 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Temperature
- 400 Degrees F
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -20 Degrees F
- Side A Gender
- Male
- Metal Pipe Construction
- Seamless
- Fitting Compatibility
- Class 125
- Side B Connection Type
- Threaded
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Nominal Pipe Size
- 4 in
- Wire Rope Length
- 3 1/2 in
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 561 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Overall Length 3 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.