Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21329
- Zoro # G722969118
product price:Â
$
10.99
/ea
Key Features
Minimum Operating Temperature
-40 Degrees F
Thread Configuration
Threaded on Both Ends
Nominal Pipe Size
1/4 in
Metal Pipe Construction
Welded
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21329
- Zoro #
- G722969118
- UPC #
- 00197666223239
- Country of Origin
- China
- Minimum Operating Temperature
- -40 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Metal Pipe Construction
- Welded
- Item
- Pipe Nipple
- Side B Gender
- Male
- Maximum Operating Temperature
- 392 Degrees F
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Material
- Stainless Steel
- Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Fitting Compatibility
- Class 150
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 7 1/2 in
- Overall Length
- 7 1/2 in
- Length
- 7 1/2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 7 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.