Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-22081
- Zoro # G422967407
product price:Â
$
28.19
/ea
Key Features
Thread Configuration
Threaded on Both Ends
Wire Rope Length
2 in
Maximum Steam Pressure
150 psi @ 350 Degrees F
Metal Pipe Construction
Welded
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22081
- Zoro #
- G422967407
- UPC #
- 00197666214381
- Country of Origin
- China
- Thread Configuration
- Threaded on Both Ends
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Side B Gender
- Male
- Material
- Stainless Steel
- Thread Sealant Type
- PTFE
- Fitting Compatibility
- Class 150
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 650 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Item
- Pipe Nipple
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 2 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.