Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21333
- Zoro # G522969561
product price:Â
$
16.15
/ea
Key Features
Side A Connection Type
Threaded
Side A Thread Type
NPT
Side B Connection Type
Threaded
Metal Pipe Construction
Welded
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21333
- Zoro #
- G522969561
- UPC #
- 00197666223277
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 392 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Gender
- Male
- Item
- Pipe Nipple
- Side B Thread Type
- NPT
- Minimum Operating Temperature
- -40 Degrees F
- Fitting Compatibility
- Class 150
- Material
- Stainless Steel
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 11 1/2 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 11 1/2 in
- Length
- 11 1/2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 11 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.