Union
- Mfr # 4307002270
- Zoro # G523939655
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Finish/Coating
None
Application
Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
Standards
ASME B16.11, ASTM A182
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4307002270
- Zoro #
- G523939655
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Union
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Finish/Coating
- None
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Standards
- ASME B16.11, ASTM A182
- Fitting Side B Type
- Threaded
- Side A Thread Type
- NPT
- Specific Fitting Shape
- Union
- Fitting Side A Type
- Threaded
- Class
- Class 3000
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Pipe Threading
- 11 1/2
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Female
- Side B Thread Type
- NPT
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
Description
Union, Stainless Steel, None, 316, Class Class 3000, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 1/2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.