Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21389
- Zoro # G522967291
product price:Â
$
23.89
/ea
Key Features
Maximum Operating Temperature
392 Degrees F
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Maximum Steam Pressure
250 psi @ 360 Degrees F
Nominal Pipe Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21389
- Zoro #
- G522967291
- UPC #
- 00197666223826
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 10 1/2 in
- Overall Length
- 10 1/2 in
- Length
- 10 1/2 in
Details
- Maximum Operating Temperature
- 392 Degrees F
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Material
- Stainless Steel
- Thread Configuration
- Threaded on Both Ends
- Fitting Compatibility
- Class 150
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Gender
- Male
- Side A Thread Type
- NPT
- Item
- Pipe Nipple
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 10 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.