Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 3/4", NPTxNPT, 48"
- Mfr # ZUSA-PF-21400
- Zoro # G922969161
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Side A Thread Type
NPT
Minimum Operating Temperature
-4 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Nominal Pipe Size
3/4 in
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21400
- Zoro #
- G922969161
- UPC #
- 00197666223932
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 48 in
- Overall Length
- 48 in
- Length
- 48 in
Details
- Side A Thread Type
- NPT
- Minimum Operating Temperature
- -4 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Maximum Operating Temperature
- 800.6 Degrees F
- Metal Pipe Construction
- Welded
- Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material
- Stainless Steel
- Side A Connection Type
- Threaded
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 150
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Gender
- Male
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 48 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.