Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21452
- Zoro # G422969623
product price:Â
$
59.29
/ea
Key Features
Side B Gender
Male
Fitting Compatibility
Class 150
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21452
- Zoro #
- G422969623
- UPC #
- 00197666224472
- Country of Origin
- China
- Side B Gender
- Male
- Fitting Compatibility
- Class 150
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Material
- Stainless Steel
- Maximum Operating Temperature
- 800.6 Degrees F
- Side A Gender
- Male
- Metal Pipe Construction
- Welded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Thread Type
- NPT
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Item
- Pipe Nipple
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 11 1/2 in
- Nominal Pipe Size
- 2 in
- Overall Length
- 11 1/2 in
- Length
- 11 1/2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 2 in, Overall Length 11 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.