Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/8", NPTxNPT, 3/4"
- Mfr # ZUSA-PF-21973
- Zoro # G422968756
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Schedule
Schedule 40
Side B Thread Type
NPT
Maximum Steam Pressure
150 psi @ 350 Degrees F
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21973
- Zoro #
- G422968756
- UPC #
- 00197666220429
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Gender
- Male
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Side A Thread Type
- NPT
- Fitting Compatibility
- Class 150
- Thread Configuration
- Fully Threaded
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Operating Temperature
- 650 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Gender
- Male
- Thread Sealant Type
- PTFE
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 3/4 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.