Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21509
- Zoro # G922968928
product price:Â
$
22.79
/ea
Key Features
Schedule
Schedule 40
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side B Gender
Male
Metal Pipe Construction
Welded
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21509
- Zoro #
- G922968928
- UPC #
- 00197666214015
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 7 1/2 in
- Overall Length
- 7 1/2 in
- Length
- 7 1/2 in
Details
- Schedule
- Schedule 40
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Configuration
- Threaded on Both Ends
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side B Thread Type
- NPT
- Material
- Stainless Steel
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Item
- Pipe Nipple
- Side A Thread Type
- NPT
- Fitting Compatibility
- Class 150
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 7 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.