Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3"NPTxNPT
- Mfr # ZUSA-PF-23414
- Zoro # G522969158
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
150 psi
Includes Seal
No
Finish/Coating
None
Hex Size
3 3/4 in
Fitting Side A Nominal Pipe Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23414
- Zoro #
- G522969158
- UPC #
- 00197666227473
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi
- Includes Seal
- No
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Specific Fitting Shape
- Straight
- Fitting Side B Gender
- Female
- Application
- Air, Gases, Oils, Potable Water
- Item
- Metal Pipe Straight
- Fitting Side A Pipe Threading
- 8
- Fitting Side A Gender
- Male
- Fitting Side B Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Yes
- Wire Color
- Silver
Dimensions
- Hex Size
- 3 3/4 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size B
- 1 1/4"-11.5
- Wire Rope Length
- 1 15/16 in
- Fitting Thread Size A
- 3"-8
- Overall Length
- 1 15/16 in
- Length
- 1 15/16 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Male, Threaded, 8, 3 In.-8, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.