Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/2", NPTxNPT, 36"
- Mfr # ZUSA-PF-21380
- Zoro # G422968992
product price:Â
$
68.15
/ea
Key Features
Nominal Pipe Size
1/2 in
Minimum Operating Temperature
-4 Degrees F
Side B Thread Type
NPT
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21380
- Zoro #
- G422968992
- UPC #
- 00197666223734
- Country of Origin
- China
- Minimum Operating Temperature
- -4 Degrees F
- Side B Thread Type
- NPT
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Side A Gender
- Male
- Maximum Operating Temperature
- 800.6 Degrees F
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material
- Stainless Steel
- Side A Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Fitting Compatibility
- Class 150
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 36 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.