Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, 90Elbow, 3/4"NPTxNPT
- Mfr # ZUSA-PF-22964
- Zoro # G222968086
product price:Â
$
15.79
/ea
Key Features
For Pipe Schedule
Schedule 40
Wire Rope Length
1 33/64 in
Fitting Thread Size B
1/2"-14
Color
Silver
Fitting Side B Pipe Threading
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22964
- Zoro #
- G222968086
- UPC #
- 00197666235126
- Country of Origin
- China
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Gender
- Female
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Class
- Class 150
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Item
- Metal Pipe Elbow
- Finish/Coating
- None
- Application
- Air, Gases, Oils, Potable Water
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 33/64 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Thread Size A
- 3/4"-14
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 33/64 in
- Length
- 1 33/64 in
Description
90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.