Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21670
- Zoro # G422967469
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Side B Gender
Male
Side A Gender
Male
Minimum Operating Temperature
-4 Degrees F
Side B Thread Type
NPT
Wire Rope Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21670
- Zoro #
- G422967469
- UPC #
- 00197666219324
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 8 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 8 in
- Length
- 8 in
Details
- Side B Gender
- Male
- Side A Gender
- Male
- Minimum Operating Temperature
- -4 Degrees F
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Seamless
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 800.6 Degrees F
- Fitting Compatibility
- Class 300
- Material
- Stainless Steel
- Item
- Pipe Nipple
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Connection Type
- Threaded
- Schedule
- Schedule 80
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 8 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.