Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 4", NPTxNPT, 8"
- Mfr # ZUSA-PF-22042
- Zoro # G422967452
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Fitting Compatibility
Class 150
Minimum Operating Temperature
-20 Degrees F
Schedule
Schedule 40
Side A Connection Type
Threaded
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22042
- Zoro #
- G422967452
- UPC #
- 00197666220672
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 8 in
- Nominal Pipe Size
- 4 in
- Overall Length
- 8 in
- Length
- 8 in
Details
- Fitting Compatibility
- Class 150
- Minimum Operating Temperature
- -20 Degrees F
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Maximum Operating Temperature
- 650 Degrees F
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material
- Stainless Steel
- Metal Pipe Construction
- Welded
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Overall Length 8 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.