Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21671
- Zoro # G922968584
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Metal Pipe Construction
Seamless
Schedule
Schedule 80
Side B Gender
Male
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21671
- Zoro #
- G922968584
- UPC #
- 00197666217368
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Metal Pipe Construction
- Seamless
- Schedule
- Schedule 80
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 300
- Side B Connection Type
- Threaded
- Maximum Operating Temperature
- 800.6 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Connection Type
- Threaded
- Side A Thread Type
- NPT
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side A Gender
- Male
- Shell Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 36 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 36 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.