Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-22003
- Zoro # G922967716
product price:Â
$
36.59
/ea
Key Features
Side A Connection Type
Threaded
Maximum Operating Temperature
650 Degrees F
Side A Gender
Male
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22003
- Zoro #
- G922967716
- UPC #
- 00197666216767
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 650 Degrees F
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Metal Pipe Construction
- Welded
- Material
- Stainless Steel
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Fitting Compatibility
- Class 150
- Side B Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Schedule
- Schedule 40
- Side B Gender
- Male
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3 1/2 in
- Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 3 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.