Shop SCI
See all product information
Create Account
Tee
- Mfr # 4308002460
- Zoro # G423939700
product price:Â
$
19.45
/ea
Key Features
Side B Thread Type
NPT
Fitting Side B Pipe Threading
11 1/2
Class
Class 3000
Fitting Side B Gender
Female
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308002460
- Zoro #
- G423939700
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 11 1/2
- Class
- Class 3000
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Pre-Applied Thread Sealant
- No
- Item
- Metal Pipe Tee
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Standards
- ASME B16.11
- Fitting Side A Gender
- Female
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Tee
- For Pipe Schedule
- Schedule 40
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 1 in
Description
Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.