Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-22035
- Zoro # G522967260
product price:Â
$
21.39
/ea
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Minimum Operating Temperature
-20 Degrees F
Material
Stainless Steel
Wire Rope Length
3 1/2 in
Side A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22035
- Zoro #
- G522967260
- UPC #
- 00197666218570
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Material
- Stainless Steel
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Thread Configuration
- Threaded on Both Ends
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Gender
- Male
- Fitting Compatibility
- Class 150
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Item
- Pipe Nipple
- Maximum Operating Temperature
- 650 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 3 1/2 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 3 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.