Shop USA INDUSTRIALS
See all product information
Create Account
Stainless Steel, x
- Mfr # ZUSA-PF-23324
- Zoro # G622968518
product price:Â
$
28.19
/ea
Key Features
Finish/Coating
None
Side A Thread Type
NPT
Fitting Side A Gender
Male
Fitting Thread Size A
1 1/2"-11.5
Fitting Side A Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23324
- Zoro #
- G622968518
- UPC #
- 00197666216187
- Country of Origin
- China
- Finish/Coating
- None
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Male
- Fitting Side A Pipe Threading
- 11 1/2
- Item
- Metal Pipe Straight
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi
- Specific Fitting Shape
- Straight
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 18
- Thread Sealant Type
- PTFE
- Application
- Air, Gases, Oils, Potable Water
- Side B Thread Type
- NPT
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- Yes
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1 1/2"-11.5
- Hex Size
- 2 1/64 in
- Fitting Thread Size B
- 3/8"-18
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 3/8 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.