Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-22061
- Zoro # G922969550
product price:Â
$
19.15
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Schedule
Schedule 40
Fitting Compatibility
Class 150
Thread Configuration
Threaded on Both Ends
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22061
- Zoro #
- G922969550
- UPC #
- 00197666218839
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 2 1/2 in
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 150
- Thread Configuration
- Threaded on Both Ends
- Thread Sealant Type
- PTFE
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 650 Degrees F
- Side B Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Gender
- Male
- Side A Thread Type
- NPT
- Item
- Pipe Nipple
- Metal Pipe Construction
- Welded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Minimum Operating Temperature
- -20 Degrees F
- Side B Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 2 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.