Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-22078
- Zoro # G922969529
product price:Â
$
64.49
/ea
Key Features
Side A Connection Type
Threaded
Thread Sealant Type
PTFE
Side B Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22078
- Zoro #
- G922969529
- UPC #
- 00197666216859
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material
- Stainless Steel
- Fitting Compatibility
- Class 150
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Maximum Operating Temperature
- 650 Degrees F
- Side A Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Item
- Pipe Nipple
- Minimum Operating Temperature
- -20 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 5 in
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 5 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.