Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-22098
- Zoro # G422967636
product price:Â
$
95.99
/ea
Key Features
Wire Rope Length
3 1/2 in
Maximum Operating Pressure
150 psi @ 72 Degrees F
Maximum Operating Temperature
650 Degrees F
Thread Configuration
Threaded on Both Ends
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22098
- Zoro #
- G422967636
- UPC #
- 00197666218907
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Operating Temperature
- 650 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Thread Sealant Type
- PTFE
- Metal Pipe Construction
- Welded
- Side A Gender
- Male
- Side B Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Connection Type
- Threaded
- Material
- Stainless Steel
- Side B Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Compatibility
- Class 150
- Item
- Pipe Nipple
- Side B Gender
- Male
- Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 3 1/2 in
- Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Overall Length 3 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.