Pipe Nipple, Steel, 3/4 in, NPT , 2 in
- Mfr # ZUSA-PF-21181
- Zoro # G322969471
product price:Â
$
20.15
/ea
Key Features
Fitting Compatibility
Class 6000
Side A Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
6,000 psi @ 72 Degrees F
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21181
- Zoro #
- G322969471
- UPC #
- 00197666229811
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- Fitting Compatibility
- Class 6000
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Application
- Air, Gases, Oils
- Schedule
- Schedule XXH
- Thread Configuration
- Threaded on One End
- Metal Pipe Construction
- Seamless
- Minimum Operating Temperature
- -4 Degrees F
- Material Grade
- 20
- Finish/Coating
- Black Coated
- Item
- Pipe Nipple
- Material
- Steel
- Side A Connection Type
- Threaded
- Side B Connection Type
- Unthreaded
- Maximum Operating Temperature
- 800.6 Degrees F
- Shell Material
- Steel
Description
Pipe Nipple, Application Air, Gases, Oils, Finish/Coating Black Coated, Fitting Compatibility Class 6000, Material Steel, Material Grade 20, Maximum Operating Pressure 6,000 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 2 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.