Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
Mfr # ZUSA-PF-21164
Zoro # G522968809
product price:Â $44.69
/eaKey Features
Maximum Operating Temperature
800.6 Degrees F
Minimum Operating Temperature
-4 Degrees F
Fitting Compatibility
Class 125
Wire Rope Length
3 in
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21164
- Zoro #
- G522968809
- UPC #
- 00197666230879
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 3 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 3 in
Details
- Maximum Operating Temperature
- 800.6 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Fitting Compatibility
- Class 125
- Side A Gender
- Male
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Material
- Steel
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- NPT
- Schedule
- Schedule 40
- Side A Thread Type
- BSPT
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- Black Coated
- Material Grade
- Q235
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade Q235, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 3 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.