Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
- Mfr # ZUSA-PF-21193
- Zoro # G822967533
product price:Â
$
69.59
/ea
Key Features
Schedule
Schedule XXH
Application
Air, Gases, Oils
Thread Configuration
Threaded on One End
Metal Pipe Construction
Seamless
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21193
- Zoro #
- G822967533
- UPC #
- 00197666232842
- Country of Origin
- China
- Schedule
- Schedule XXH
- Application
- Air, Gases, Oils
- Thread Configuration
- Threaded on One End
- Metal Pipe Construction
- Seamless
- Side A Thread Type
- NPT
- Side A Gender
- Male
- Material Grade
- 20
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Finish/Coating
- Black Coated
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -4 Degrees F
- Material
- Steel
- Side B Connection Type
- Unthreaded
- Maximum Operating Temperature
- 800.6 Degrees F
- Fitting Compatibility
- Class 6000
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 5 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Pipe Nipple, Application Air, Gases, Oils, Finish/Coating Black Coated, Fitting Compatibility Class 6000, Material Steel, Material Grade 20, Maximum Operating Pressure 6,000 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 5 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.