Pipe Nipple, Steel,
- Mfr # ZUSA-PF-21195
- Zoro # G222967348
product price:Â
$
40.39
/ea
Key Features
Material
Steel
Finish/Coating
Black Coated
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
6,000 psi @ 72 Degrees F
Maximum Operating Temperature
800.6 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21195
- Zoro #
- G222967348
- UPC #
- 00197666232866
- Country of Origin
- China
- Material
- Steel
- Finish/Coating
- Black Coated
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Side A Connection Type
- Threaded
- Schedule
- Schedule XXH
- Side A Gender
- Male
- Fitting Compatibility
- Class 6000
- Metal Pipe Construction
- Seamless
- Thread Configuration
- Threaded on One End
- Side A Thread Type
- NPT
- Application
- Air, Gases, Oils
- Material Grade
- 20
- Item
- Pipe Nipple
- Side B Connection Type
- Unthreaded
- Minimum Operating Temperature
- -4 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 2 in
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Pipe Nipple, Application Air, Gases, Oils, Finish/Coating Black Coated, Fitting Compatibility Class 6000, Material Steel, Material Grade 20, Maximum Operating Pressure 6,000 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 2 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.