Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
- Mfr # ZUSA-PF-21196
- Zoro # G322967613
product price:Â
$
48.15
/ea
Key Features
Minimum Operating Temperature
-4 Degrees F
Fitting Compatibility
Class 6000
Application
Air, Gases, Oils
Metal Pipe Construction
Seamless
Nominal Pipe Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21196
- Zoro #
- G322967613
- UPC #
- 00197666232873
- Country of Origin
- China
- Minimum Operating Temperature
- -4 Degrees F
- Fitting Compatibility
- Class 6000
- Application
- Air, Gases, Oils
- Metal Pipe Construction
- Seamless
- Side B Connection Type
- Unthreaded
- Maximum Operating Pressure
- 6,000 psi @ 72 Degrees F
- Material
- Steel
- Finish/Coating
- Black Coated
- Side A Thread Type
- NPT
- Side A Gender
- Male
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on One End
- Maximum Operating Temperature
- 800.6 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Schedule
- Schedule XXH
- Material Grade
- 20
- Side A Connection Type
- Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Oils, Finish/Coating Black Coated, Fitting Compatibility Class 6000, Material Steel, Material Grade 20, Maximum Operating Pressure 6,000 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 3 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.