Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22190
- Zoro # G322967828
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
Side B Thread Type
NPT
Fitting Compatibility
Class 125
Side A Thread Type
NPT
Finish/Coating
Black Coated
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22190
- Zoro #
- G322967828
- UPC #
- 00197666231043
- Country of Origin
- China
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 125
- Side A Thread Type
- NPT
- Finish/Coating
- Black Coated
- Application
- Air, Gases, Oils, Potable Water
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Gender
- Male
- Metal Pipe Construction
- Welded
- Item
- Pipe Nipple
- Schedule
- Schedule 40
- Maximum Operating Temperature
- 650 Degrees F
- Side A Connection Type
- Threaded
- Material Grade
- ASTM A53
- Material
- Steel
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Thread Sealant Type
- PTFE
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 3 1/2 in
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 3 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.