Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 1/4", NPTxNPT, 5"
- Mfr # ZUSA-PF-22170
- Zoro # G522967123
product price:Â
$
9.29
/ea
Sold in multiples of 2 for
$18.58
Key Features
Nominal Pipe Size
1/4 in
Maximum Operating Pressure
125 psi @ 72 Degrees F
Material
Steel
Maximum Steam Pressure
150 psi @ 350 Degrees F
Side A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22170
- Zoro #
- G522967123
- UPC #
- 00197666217078
- Country of Origin
- China
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Material
- Steel
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 650 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- Black Coated
- Material Grade
- ASTM A53
- Metal Pipe Construction
- Welded
- Fitting Compatibility
- Class 125
- Side A Gender
- Male
- Thread Sealant Type
- PTFE
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 5 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 5 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.