Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22208
- Zoro # G422968824
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Finish/Coating
Black Coated
Nominal Pipe Size
1 1/2 in
Maximum Operating Temperature
650 Degrees F
Maximum Steam Pressure
150 psi @ 350 Degrees F
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22208
- Zoro #
- G422968824
- UPC #
- 00197666232149
- Country of Origin
- China
- Item
- Pipe Nipple
- Finish/Coating
- Black Coated
- Maximum Operating Temperature
- 650 Degrees F
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Threaded
- Material Grade
- ASTM A53
- Side A Connection Type
- Threaded
- Schedule
- Schedule 40
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Thread Sealant Type
- PTFE
- Side A Thread Type
- NPT
- Material
- Steel
- Fitting Compatibility
- Class 125
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -20 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 60 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 60 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.