Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22212
- Zoro # G722969040
product price:Â
$
9.79
/ea
Key Features
Finish/Coating
Black Coated
Application
Air, Gases, Oils, Potable Water
Maximum Steam Pressure
150 psi @ 350 Degrees F
Side A Thread Type
NPT
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22212
- Zoro #
- G722969040
- UPC #
- 00197666231869
- Country of Origin
- China
- Finish/Coating
- Black Coated
- Application
- Air, Gases, Oils, Potable Water
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 125
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -20 Degrees F
- Side B Gender
- Male
- Maximum Operating Temperature
- 650 Degrees F
- Item
- Pipe Nipple
- Side A Gender
- Male
- Side B Thread Type
- NPT
- Material
- Steel
- Material Grade
- ASTM A53
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Metal Pipe Construction
- Welded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Wire Rope Length
- 4 in
- Overall Length
- 4 in
- Length
- 4 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 4 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.