Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22248
- Zoro # G022967166
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Material Grade
ASTM A53
Metal Pipe Construction
Welded
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22248
- Zoro #
- G022967166
- UPC #
- 00197666232392
- Country of Origin
- China
- Material Grade
- ASTM A53
- Metal Pipe Construction
- Welded
- Side B Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
- Side B Connection Type
- Threaded
- Material
- Steel
- Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Item
- Pipe Nipple
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Compatibility
- Class 125
- Maximum Operating Temperature
- 650 Degrees F
- Side A Connection Type
- Threaded
- Finish/Coating
- Black Coated
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Thread Sealant Type
- PTFE
- Side A Gender
- Male
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 60 in
- Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Overall Length 60 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.