Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22251
- Zoro # G722968586
product price:Â
$
36.29
/ea
Key Features
Maximum Steam Pressure
150 psi @ 350 Degrees F
Side A Connection Type
Threaded
Thread Sealant Type
PTFE
Thread Configuration
Threaded on Both Ends
Maximum Operating Temperature
650 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22251
- Zoro #
- G722968586
- UPC #
- 00197666232309
- Country of Origin
- China
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 650 Degrees F
- Application
- Air, Gases, Oils, Potable Water
- Material
- Steel
- Fitting Compatibility
- Class 125
- Schedule
- Schedule 40
- Metal Pipe Construction
- Welded
- Side A Thread Type
- NPT
- Item
- Pipe Nipple
- Side B Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Finish/Coating
- Black Coated
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Material Grade
- ASTM A53
- Minimum Operating Temperature
- -20 Degrees F
- Side A Gender
- Male
- Side B Gender
- Male
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 2 1/2 in
- Wire Rope Length
- 3 1/2 in
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Overall Length 3 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.