Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22378
- Zoro # G922968201
product price:Â
$
12.39
/ea
Key Features
Application
Air, Gases, Oils, Potable Water
Maximum Steam Pressure
150 psi @ 350 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Nominal Pipe Size
1/8 in
Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22378
- Zoro #
- G922968201
- UPC #
- 00197666233030
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 2 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.