Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22442
- Zoro # G822969223
product price:Â
$
58.19
/ea
Key Features
Maximum Steam Pressure
150 psi @ 350 Degrees F
Wire Rope Length
3 in
Thread Sealant Type
PTFE
Material Grade
ASTM A53
Fitting Compatibility
Class 125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22442
- Zoro #
- G822969223
- UPC #
- 00197666221211
- Country of Origin
- China
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Thread Sealant Type
- PTFE
- Material Grade
- ASTM A53
- Fitting Compatibility
- Class 125
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Finish/Coating
- Galvanized
- Material
- Steel
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Maximum Operating Temperature
- 650 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Metal Pipe Construction
- Welded
- Side B Gender
- Male
- Side A Connection Type
- Threaded
- Item
- Pipe Nipple
- Application
- Air, Gases, Oils, Potable Water
- Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 3 in
- Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Overall Length 3 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.