PipeNipple, Aluminum, 1/2", NPTxNPT, 36"
- Mfr # ZUSA-PF-21148
- Zoro # G922967655
product price:Â
$
74.69
/ea
Key Features
Side B Thread Type
NPT
Maximum Operating Pressure
125 psi @ 72 Degrees F
Side B Gender
Male
Application
Air, Non-Potable Water, Oils
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21148
- Zoro #
- G922967655
- UPC #
- 00197666229545
- Country of Origin
- China
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Gender
- Male
- Application
- Air, Non-Potable Water, Oils
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Metal Pipe Construction
- Seamless
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Material
- Aluminum
- Material Grade
- 6063
- Item
- Pipe Nipple
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Fitting Compatibility
- Class 125
- Side A Connection Type
- Threaded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/2 in, Overall Length 36 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.