Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Aluminum, 1/2", NPTxNPT, 6"
- Mfr # ZUSA-PF-6214
- Zoro # G322969570
product price:Â
$
6.35
/ea
Sold in multiples of 2 for
$12.70
Key Features
Side B Connection Type
Threaded
Side B Gender
Male
Side A Thread Type
NPT
Material Grade
6063
Standards
ASTM B241, ANSI/ASME B1.20.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-6214
- Zoro #
- G322969570
- UPC #
- 193005435028
- Country of Origin
- China
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Side A Thread Type
- NPT
- Material Grade
- 6063
- Standards
- ASTM B241, ANSI/ASME B1.20.1
- Fitting Compatibility
- Class 125
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Application
- Air, Non-Potable Water, Oils
- Metal Pipe Construction
- Seamless
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Material
- Aluminum
- Side B Thread Type
- NPT
- Side A Gender
- Male
- Item
- Pipe Nipple
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/2 in, Overall Length 6 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.