Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum, 90 Elbow, 4 in NPT x Flange
- Mfr # ZUSA-PF-22612
- Zoro # G022968682
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Includes Pre-Applied Thread Sealant
No
Application
Air, Non-Potable Water, Oils
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Pipe Threading
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22612
- Zoro #
- G022968682
- UPC #
- 00197666238028
- Country of Origin
- United States
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Item
- Metal Pipe Elbow
- Application
- Air, Non-Potable Water, Oils
- Fitting Side A Pipe Threading
- 8
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Material Grade
- 6061-T6
- Fitting Side B Type
- Flange
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- NPT
- Specific Fitting Shape
- 90 Degrees Elbow
- Finish/Coating
- None
- Includes Seal
- No
- Class
- Class 150
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Thread Size A
- 4"-8
- Fitting Side A Nominal Pipe Size
- 4 in
Description
90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Female, Threaded, 8, 4 In.-8, 4 in, Not Applicable, Flange, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.