Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Brass, 1/2", BSPTxBSPT, 12"
- Mfr # ZUSA-PF-21262
- Zoro # G822969421
product price:Â
$
57.89
/ea
Key Features
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Seamless
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Side B Thread Type
BSPT
Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21262
- Zoro #
- G822969421
- UPC #
- 00197666221709
- Country of Origin
- China
- Thread Configuration
- Threaded on Both Ends
- Metal Pipe Construction
- Seamless
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- BSPT
- Item
- Pipe Nipple
- Schedule
- Schedule 40
- Side A Thread Type
- BSPT
- Application
- Air, Gases, Oils, Potable Water
- Side A Gender
- Male
- Side B Gender
- Male
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Material
- Brass
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Fitting Compatibility
- Class 125
- Minimum Operating Temperature
- -4 Degrees F
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 12 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.