Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Brass, 1/4", NPTxNPT, 7/8"
- Mfr # ZUSA-PF-21795
- Zoro # G822968189
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Side A Connection Type
Threaded
Fitting Compatibility
Class 125
Schedule
Schedule 40
Material Grade
C23000
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21795
- Zoro #
- G822968189
- UPC #
- 00197666215326
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Fitting Compatibility
- Class 125
- Schedule
- Schedule 40
- Material Grade
- C23000
- Material
- Brass
- Application
- Air, Gases, Oils, Potable Water
- Side B Gender
- Male
- Side A Gender
- Male
- Side B Connection Type
- Threaded
- Thread Configuration
- Fully Threaded
- Metal Pipe Construction
- Seamless
- Item
- Pipe Nipple
- Thread Sealant Type
- PTFE
- Maximum Operating Temperature
- 400 Degrees F
- Maximum Steam Pressure
- 282 psi @ 450 Degrees F
- Side A Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Shell Material
- Brass
Dimensions
- Wire Rope Length
- 7/8 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Material Grade C23000, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 282 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 7/8 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.