Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Brass, 1/4", BSPTxBSPT, 7/8"
- Mfr # ZUSA-PF-21232
- Zoro # G922968362
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Minimum Operating Temperature
-4 Degrees F
Nominal Pipe Size
1/4 in
Side B Gender
Male
Side A Thread Type
BSPT
Wire Rope Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21232
- Zoro #
- G922968362
- UPC #
- 00197666221426
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 7/8 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Details
- Minimum Operating Temperature
- -4 Degrees F
- Side B Gender
- Male
- Side A Thread Type
- BSPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Schedule
- Schedule 40
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Side B Thread Type
- BSPT
- Side A Gender
- Male
- Application
- Air, Gases, Oils, Potable Water
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 125
- Metal Pipe Construction
- Seamless
- Material
- Brass
- Side A Connection Type
- Threaded
- Thread Configuration
- Fully Threaded
- Side B Connection Type
- Threaded
- Shell Material
- Brass
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Brass, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 7/8 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.